Dewalt Light Blue Safety Glasses, Scratch-Resistant, Wraparound

DEWALT| Zoro #: G0603687| Mfr #: DPG52-B

$3.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0603687 Mfr #: DPG52-B
Photochromatic Lens: NoPrimary Lens Color: Blue
Polarized Lens: NoSafety Glasses Size: Universal
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Light Blue, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Light Blue/Yellow, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Light Blue/Yellow, UV Protection 99.9 Percent, Standards ANSI Z87.1