Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Contractor Pro® Safety Glasses With Mirror Scratch-Resistant Lens

  • Zoro #: G0518603
  • Mfr #: DPG52-6

$3.08

  • ANSI Dust/Splash Rating: Not Rated for Dust or Splash
  • Frame Material: Nylon
  • Safety Glasses Size: Universal
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dewalt #DPG52-6 Specifications

  • Zoro #: G0518603
  • Mfr #: DPG52-6
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Frame Material: Nylon
Safety Glasses Size: Universal Safety Glasses Frame Style: Frameless
Eyewear Frame Design: Wraparound Temple Style: Bayonet
Photochromatic Lens: No Lens Coating: Scratch-Resistant
Eyewear Frame Style: Frameless Lens Color: Silver Mirror
Primary Frame Color: Black Polarized Lens: No
Primary Lens Color: Mirror Temple Color: Smoke
Item: Safety Glasses X-Ray Detectable: No
UV Protection: 99.9% UVA Gender: Unisex
Eyewear Size: Universal Frame Design: Wraparound
Frame Color: Smoke Standards: ANSI Z87.1
Series: Contractor Pro(R) Foam Lined: No
Metal Detectable: No Lens Material: Polycarbonate
X-Ray Dectectable: No Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

The most important points to consider when purchasing your safety glasses are knowing the potential eye hazards in the workplace and understanding the types of materials that glasses are made from. Here is some additional information about Dewalt Safety Glasses. Primary Lens Color: Mirror, Lens Coating: Scratch-Resistant.

Reviews of Dewalt #DPG52-6