WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Silver Mirror

DEWALT| Zoro #: G0516634| Mfr #: DPG56B-6

$7.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lens Material: Polycarbonate
Primary Lens Color: Mirror
Temple Color: Black
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0516634 Mfr #: DPG56B-6
Lens Material: PolycarbonatePrimary Lens Color: Mirror
Temple Color: BlackPrimary Frame Color: Black
Frame Material: NylonX-Ray Detectable: No
Safety Glasses Size: UniversalMetal Detectable: No
Photochromatic Lens: NoLens Coating: Scratch-Resistant
Frame Color: BlackUV Protection: 99.9% UVA
Standards: ANSI Z87.1Gender: Unisex
Safety Glasses Frame Style: Full-FrameLens Color: Silver Mirror
Foam Lined: NoSeries: Ventilator(TM)
Temple Style: HybridItem: Safety Glasses
Polarized Lens: NoFrame Design: Wraparound
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Silver Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Color Black, UV Protection 99.9 Percent, Standards ANSI Z87.1

Product Reviews