Dewalt Smoke Safety Glasses, Scratch-Resistant

DEWALT| Zoro #: G1092034| Mfr #: DPG51-2

$5.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092034 Mfr #: DPG51-2
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: Hybrid
Primary Frame Color: BlackSeries: Radius(TM)
X-Ray Detectable: NoUV Protection: 99.9% UVA
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Smoke
Temple Color: BlackPolarized Lens: No
Frame Material: NylonFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1Safety Glasses Frame Style: Full-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, Frame Design Half, Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Color Black, UV Protection 99.9 Percent, Standards ANSI Z87.1

Reviews