LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Dewalt Smoke Safety Glasses, Scratch-Resistant, Wraparound

DEWALT| Zoro #: G1218682| Mfr #: DPG54-2D

$3.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Clear/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218682 Mfr #: DPG54-2D
Foam Lined: NoMetal Detectable: No
Frame Color: Clear/YellowTemple Style: Ergonomic
Primary Frame Color: Multi-ColorSeries: Protector(TM)
X-Ray Detectable: NoUV Protection: 99.9% UVA
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Smoke
Temple Color: Clear/YellowPolarized Lens: No
Frame Material: PlasticFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Smoke, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Clear/Yellow, Frame Material Plastic, Size Universal, Lens Material Polycarbonate, Temple Color Clear/Yellow, Temple Style Ergonomic, UV Protection 99.9 Percent, Standards ANSI Z87.1

Reviews