TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Saw Out Feed Support, 27-1/2 In. L

DEWALT| Zoro #: G0425013| Mfr #: DW7441

$88.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Saw Out Feed SupportMaterial: metalWidth: 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425013 Mfr #: DW7441
Item: Saw Out Feed SupportMaterial: metal
Width: 5-1/2"Features: Provides Added Material Support for Large Work Pieces, Sliding Support Rods Store Under Table Top
Length: 27-1/2"Height: 3-1/8"
Includes: Both Out Feed Support and Side Support SystemsCountry of Origin (subject to change): Taiwan, Province of China

Description

The DW7441 Out Feed and Side Support provide added material support for large work pieces. Sliding rods are conveniently stored under the table top.

  • Provides added material support for large work pieces
  • Sliding support rods store under table top
  • Robust all-metal construction
  • Includes both outfeed support and side support systems

Reviews