Dewalt
Screw Gun Kit, Cordless, 20V DC
- Zoro #: G801059532
- Mfr #: DCF620M2/DWST17820
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 20V DC
- Chuck Size: 1/4 in
- Battery Capacity: (2) 4.0 Ah
- Includes: (1) Bare Tool, (2) Batteries, (1) Charger, Kit Bag, Mfr. No. DWST17820
- Brushless Motor: Yes
- Drive Configuration: Hex
- Overall Length: 8 3/4 in
$470.92
Subtotal: $470.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dewalt
- MFR #DCF620M2/DWST17820
- Zoro #G801059532
- Country of OriginMultiple
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Overall Length | 8 3/4 in |
Drive Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V DC |
Battery Capacity | (2) 4.0 Ah |
Includes | (1) Bare Tool, (2) Batteries, (1) Charger, Kit Bag, Mfr. No. DWST17820 |
Brushless Motor | Yes |
Drive Configuration | Hex |
Series | 20V MAX* XR |
Wireless Tool Tracking | No |
Handle Material | Plastic |
Features | Depth-Sensitive Nose Cone, Trigger lock-on |
Item | Screw Gun Kit |
Housing Material | Plastic |
Power Source | Cordless |
Screwdriver Type | Drywall Screw Gun |
Hex Bit | 1/4 in |
Jobsite Light Included | No |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
Handle Type | Pistol Grip |
Free Speed | 4,400 RPM |
Variable Speed | Yes |
Number of Batteries Included | 2 |
Description
Screw Gun Kit, Chuck Size 1/4 in, Voltage 20V DC, Series 20V MAX* XR, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Features Depth-Sensitive Nose Cone, Trigger lock-on, Tool Weight 2.5 lb, Includes (1) Bare Tool, (2) Batteries, (1) Charger, Kit Bag, Mfr. No. DWST17820
Reviews of Dewalt #DCF620M2/DWST17820
Explore more
- DEWALT Screw Gun Kit, Cordless, 20V DC DCF622M2/DCD708B
- DEWALT 20V MAX* XR(R) VERSA-CLUTCH(TM) ADJUSTABLE TORQUE SCREWGUN KIT DCF622M2
- DEWALT Screw Gun Kit, Cordless, 20V DC DCF622M2/DCL043
- DEWALT Cordless Screwdriver Kit, 12-1/2In DCF680N1
- DEWALT Screw Gun, Cordless, 20V DC, Battery DCF622B/DCB204
- DEWALT Cordless Screwgun, 20V, 8-3/4" L, 2.4 lb. DCF620B/DCB203
- DEWALT 12V MAX BRSHLS SCREWDRVR(XTREME) BARE T DWDCF601B
- DEWALT CHUCK&KEY 3/8" CORDLESS BD70-014
- DEWALT Cordless Screwgun Kit, 20.0V DCF620D2/DCB203
- MAKITA 18V LXT® Brushless 4,000 RPM Drywall Screwdriver Kit (2.0Ah) XSF03R
- METABO Drywall Screwdriver Magazine, 9-1/2" L 631618000
- Dewalt Cordless Screwdrivers