Skip to Main Content
customer-service Help
Dewalt

Screw Lock Holder, 1/4", 1/4", 3", PK25

Dewalt Screw Lock Holder, 1/4", 1/4", 3", PK25 DWA3HLDIRB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$178.53 ($7.14/unit)
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/4"
  • Shank Size: 1/4"
See full product details
This item ships free.
Total: $178.53

Dewalt #DWA3HLDIRB Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/4"
  • Shank Size: 1/4"
  • Overall Length: 3"
  • Material: Steel
  • Bit Style: Bit Holder
  • Measurement Type: SAE
  • Number of Pieces: 1
  • Impact Rated: Yes
  • SAE or Metric: SAE
  • Fastening Tool Material: Steel
  • Magnetic/Nonmagnetic: Magnetic
  • Bit Retainer Type: Locking Quick Change
  • Shank Style: Hex
  • Bit Holder Drive Type: Hex
  • Item: Screw Lock Holder
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The magnetic connector in a nut setter or bit holder can attract metal shavings so be sure to keep it clear for safe and efficient operation. This Screw Lock Holder includes characteristics like: DRIVE SIZE: 1/4", OVERALL LENGTH: 3", SAE OR METRIC: SAE

Reviews of Dewalt #DWA3HLDIRB