Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Bit Set, Steel, 35 pcs.

  • Zoro #: G5087323
  • Mfr #: DWA2NGFT35IR

$26.06

  • Fastening Tool Material: Steel
  • Item: Screwdriver Bit Set
  • Application - Tools: Impact
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dewalt #DWA2NGFT35IR Specifications

  • Zoro #: G5087323
  • Mfr #: DWA2NGFT35IR
Fastening Tool Material: Steel Item: Screwdriver Bit Set
Application - Tools: Impact Impact Rated: Yes
Fastening Tool Item: Screwdriver Bit Set No. of Pieces: 35
Includes: 1" Bits: (1) #1PH, (6) #2PH, (2) #3PH, (2) #1SQ, (4) #2SQ, (1) #3SQ, (3) T20, (4) T25, (1) T27, (1) #6SL, (2) #8SL, (1) #10SL; 2-1/4" Bits: (3) #2PH, (1) T25; (1) 1/4" Magnetic Nut Driver, (1) 5/16" Magnetic Nut Driver; (1) Magnetic Screw Lock Holder; ToughCase Container Hex Shank Size: 1/4"
Bit Style: Phillips, Square, Torx, Slotted, Magnetic Driver Number of Pieces: 35
Material: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Screwdriver bit sets are a must-have item for every toolbox. Product specs for this Screwdriver Bit Set include the following: IMPACT RATED: Yes

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DWA2NGFT35IR