Screwdriver Bit Set, 21 Pieces, 1/4" Shank

DEWALT| Zoro #: G2228353| Mfr #: DW2161

$14.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Screwdriving
Includes: 2" Magnetic Bit Tip Holder; Bit Tips: #1, (6)#2, and #3 Phillips; #6, #8, and #10 Slotted; #1 and (3)#2 Square Recess; Magnetic Nut Setters: 1/4" and 5/16"; Power Bits: 2" #2; 2" #2 Square Recess
Item: Screwdriver Bit Set
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2228353 Mfr #: DW2161
Shank Size: 1/4"Application: Screwdriving
Impact Rated: NoItem: Screwdriver Bit Set
Fastening Tool Material: SteelIncludes: 2" Magnetic Bit Tip Holder; Bit Tips: #1, (6)#2, and #3 Phillips; #6, #8, and #10 Slotted; #1 and (3)#2 Square Recess; Magnetic Nut Setters: 1/4" and 5/16"; Power Bits: 2" #2; 2" #2 Square Recess
Number of Pieces: 21Country of Origin (subject to change): China

Product Description

Screwdriving Set, Number of Pieces 21, Includes 2 In. Magnetic Bit Tip Holder; Bit Tips: #1, (6)#2, and #3 Phillips; #6, #8, and #10 Slotted; #1 and (3)#2 Square Recess; Magnetic Nut Setters: 1/4 In. and 5/16 In.; Power Bits: 2 In. #2; 2 In. #2 Square Recess

Product Reviews