Screwdriver Bit Set, 29 Pieces, 1/4" Shank

DEWALT| Zoro #: G1529245| Mfr #: DW2162

$17.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529245 Mfr #: DW2162
Shank Size: 1/4"Application: Screwdriving
Impact Rated: NoItem: Screwdriver Bit Set
Fastening Tool Material: SteelIncludes: Magnetic Drive Guide; Bit Tips: #1, (10)#2, and #3 Phillips; #6, (2)#8, and #10 Slotted; #1, (6)#2, and #3 Square Recess; Magnetic Nut Setters: 1/4" and 5/16"; Power Bits: 2" #2 Phillips; 2" #2 Square Recess
Number of Pieces: 29Country of Origin (subject to change): China

Product Description

Screwdriver Set, Number of Pieces 29, Magnetic Holder and Assorted Drill and Screw Bit