Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SDS Cordless Rotary Hammer, Li-Ion, 20V

  • Zoro #: G0093558
  • Mfr #: DCH273P2
$557.13
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20.0 V
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.

Dewalt #DCH273P2 Specifications

  • Zoro #: G0093558
  • Mfr #: DCH273P2
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 20.0 V
  • Battery Included / Bare Tool: Battery Included
  • Battery Capacity: 5.0 Ah
  • Chuck Type: SDS Plus
  • Includes: (2) Mfr. No. DCB205 5.0Ah Batteries; (1) Mfr. No. DCB101 Charger; (1) 360 Degree Side Handle; (1) Depth Rod; (1) Retractable Utility Hook
  • Brushless Motor: Yes
  • Battery Included: (2) Mfr. No. DCB205
  • Tool Length: 13 in
  • Battery Pack Replacement: Mfr. No. DCB205
  • Corded/Banded: Cordless
  • Capacity in Concrete: 1 in
  • Impact Energy: 1.5 ft-lb
  • Handle Type: D-Handle
  • Stop Rotation: No
  • Solid Bit Capacity: 1 in
  • Item: Cordless Rotary Hammer Kit
  • Cordless Tool Battery Type: Li-Ion
  • No Load RPM: 0 to 1100
  • Blows per Minute: 0 to 4600
  • Corded/Cordless: Cordless
  • Tool Weight: 6.8 lb
  • Cordless Rotary Hammer Drill Product Grouping: Cordless Rotary Hammer Kits
  • Features: SDS Drive System, SHOCKS(TM) Active Vibration Control Significantly Reduces Vibration and Increases User Comfort and Productivity
  • Core Bit Capacity: 1 in
  • Included Charger: Yes
  • Series: 20V Max
  • Charger Replacement: DCB118
  • Standards: UL listed
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Rotary Hammer Kits, Cordless Rotary Hammer Kit, Battery Included, Voltage 20.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0 Ah, 0 to 4600 Blows per Minute, 0 to 1100 No Load RPM, Brushless Motor Yes, Series 20V MAX, Stop Rotation No, 1 in Capacity in Concrete, 1 in Solid Bit Capacity, 1 in Core Bit Capacity, Impact Energy 1.5 ft-lb, Battery Included 31AC52, Battery Pack Replacement 31AC52, Handle Type D-Handle

Restrictions and Compliance

Hazardous material

Reviews of Dewalt #DCH273P2