KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SDS Max Demolition Hammer, 1020-2040 BPM

DEWALT| Zoro #: G1805352| Mfr #: D25901K

$1009.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drive System: SDS Max
Voltage: 120VAC
Includes: Side Handle, Carrying Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805352 Mfr #: D25901K
Drive System: SDS MaxVoltage: 120VAC
Includes: Side Handle, Carrying CaseTool Length: 26-3/4"
Tool Weight: 23.4 lb.Amps: 14.0
Impact Energy: 14.0 ft.-lb.Item: Demolition Hammer Kit
Handle Type: D-HandleDemolition Tool Product Grouping: Demolition Hammer Kits
Features: SHOCKS(R) Active Vibration Control, 19-Setting Electronic Variable Speed Dial, One Hand Chisel Rotation 12 PositionCorded/Cordless: Corded
Country of Origin (subject to change): Czechia

Description

The top spec D25901K 22 lb. SDS Max Demolition Hammer with SHOCKS® provides high performance without overheating. The hard hitting and reliable German engineered mechanism, delivers 19 joules of impact energy and a non-air pumping beat piece to extend tool and seal life by eliminating dust from entering the unit. DEWALT's SHOCKS-Active Vibration Control® system reduces vibration at the handles, compared to hammers without such systems. A large rocker switch makes it easy to power on and switch off.

  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • 14 amp motor provides high performance and overload protection
  • Non-air pumping beatpiece eliminates masonry dust from entering the unit extending tool and seal life
  • Spring-loaded dust seals ensure longer tool life
  • Variable impact control dial (9 settings) ensures accurate impact energy depending on the application
  • Large on/off rocker switch allows for easy single finger operation
  • One-step chisel rotation (12 positions) allows the user to quickly and accurately adjust the chisel, not the tool
  • Large rear rubber handle allows easy operation with one or two hands
  • Variable position side handle allows 360-degree rotation and 150-degree adjustment for ease of use
  • In-line design for easy operation of tool in horizontal or vertical applications

Reviews