PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

SDS Rotary Hammer, 8A @ 120V, 0 to 1150rpm

DEWALT| Zoro #: G0585094| Mfr #: D25323K

$326.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0585094 Mfr #: D25323K
Amps: 8.0Reversing: Yes
Core Bit Capacity: 2-1/2"Solid Bit Capacity: 1"
No Load RPM: 0 to 1150Item: Rotary Hammer
Impact Energy: 2.1 ft.-lb.Features: 3 Function, Vibration Control, L Shape
Blows per Minute: 0 to 4300Tool Length: 12-1/2"
Stop Rotation: YesChuck Type: SDS
Tool Weight: 7.5 lb.Includes: Side Handle, Depth Rod, Carrying Case
Cord: 8 ft. 2-Cond.Corded/Cordless: Corded
Voltage: 120Country of Origin (subject to change): Czech Republic

Product Description

Rotary Hammer, SDS, No Load RPM 0 to 1150, Blows per Minute 0 to 4300, 8.0 Amps, Voltage 120, Solid Bit Capacity 1 In., Core Bit Capacity 2-1/2 In., Stop Rotation Yes, Reversing Yes, Impact Energy 2.1 ft.-lb., Tool Length 12-1/2 In., Tool Weight 7.5 lb., Cord 8 ft. 2-Cond., Features 3 Function, Vibration Control, L Shape, Includes Side Handle, Depth Rod, Carrying Case

Product Reviews