SDS Rotary Hammer, 8A @ 120V, 0 to 1150rpm

DEWALT| Zoro #: G2177253| Mfr #: D25324K

$363.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177253 Mfr #: D25324K
Cord: 8 ft. 2-Cond.Includes: Side Handle, Depth Rod, Carrying Case
Chuck Type: SDSBlows per Minute: 0 to 4300
Voltage: 120Tool Weight: 7.8 lb.
Stop Rotation: YesReversing: Yes
No Load RPM: 0 to 1150Impact Energy: 2.1 ft.-lb.
Rotary Hammer Product Grouping: Rotary Hammer KitsCorded/Cordless: Corded
Features: 3 Function, Vibration Control, L ShapeItem: Rotary Hammer Kit
Solid Bit Capacity: 1"Amps: 8.0
Core Bit Capacity: 2-1/2"Tool Length: 12"
Country of Origin (subject to change): Czech Republic

Product Description

Rotary Hammer Kits, Rotary Hammer Kit, SDS, No Load RPM 0 to 1150, Blows per Minute 0 to 4300, 8.0 Amps, Voltage 120, Solid Bit Capacity 1 In., Core Bit Capacity 2-1/2 In., Stop Rotation Yes, Reversing Yes, Impact Energy 2.1 ft.-lb., Tool Length 12 In., Tool Weight 7.8 lb., Cord 8 ft. 2-Cond., Features 3 Function, Vibration Control, L Shape, Includes Side Handle, Depth Rod, Carrying Case

Product Reviews

Save 15%. Sign up for Z-mail.