Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SDS Rotary Hammer

  • Zoro #: G8565654
  • Mfr #: D25416K
$537.49
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Voltage: 120 V
See full product details
This item ships free.

Dewalt #D25416K Specifications

  • Zoro #: G8565654
  • Mfr #: D25416K
  • Promotion Restriction: Not eligible for promotion
  • Item: Rotary Hammer Kit
  • Voltage: 120 V
  • Amps: 9.0 A
  • No Load RPM: 0 to 820
  • Blows per Minute: 0 to 4700
  • Tool Length: 14 5/8 in
  • Tool Weight: 9.2 lb
  • Corded/Cordless: Corded
  • Chuck Type: SDS
  • Core Bit Capacity: Not Specified
  • Includes: Carrying Case, Depth Rod, Side Handle
  • Reversing: Yes
  • Features: Active Vibration Control, Anti-Rotational Technology, Grounded Plug, Three Modes of Operation, Variable Speed Trigger
  • Solid Bit Capacity: 1 1/8 in
  • Cord: 10 ft 3-Cond.
  • Stop Rotation: Yes
  • Corded/Banded: Corded
  • Impact Energy: 3.1 ft-lb
  • Rotary Hammer Product Grouping: Rotary Hammer Kits
  • Country of Origin (subject to change): Czechia
Feedback Help us improve our product information

Description

Rotary Hammer Kits, Rotary Hammer Kit, SDS, No Load RPM 0 to 820, Blows per Minute 0 to 4700, 9.0 A Amps, Voltage 120 V, Solid Bit Capacity 1 1/8 in, Core Bit Capacity Not Specified, Stop Rotation Yes, Reversing Yes, Impact Energy 3.1 ft-lb, Tool Length 14 5/8 in, Tool Weight 9.2 lb, Cord 10 ft 3-Cond., Features Active Vibration Control, Anti-Rotational Technology, Grounded Plug, Three Modes of Operation, Variable Speed Trigger, Includes Carrying Case, Depth Rod, Side Handle

Reviews of Dewalt #D25416K