SDS Rotary Hammer Kit, 8A @ 120V

DEWALT| Zoro #: G0994217| Mfr #: D25313K

$303.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Core Bit Capacity: 2-1/2"
Reversing: Yes
Stop Rotation: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994217 Mfr #: D25313K
Core Bit Capacity: 2-1/2"Reversing: Yes
Stop Rotation: YesRotary Hammer Product Grouping: Rotary Hammer Kits
Corded/Cordless: CordedCord: 10 ft. 2-Cond.
Impact Energy: 2.1 ft.-lb.Voltage: 120
Includes: Side Handle, Depth Rod, Carrying CaseChuck Type: SDS
Features: Electronic Variable Speed, L ShapeStandards: UL Listed, CSA Certified
Tool Length: 11-1/2"Blows per Minute: 0 to 4300
Solid Bit Capacity: 1"No Load RPM: 0 to 1150
Amps: 8.0Item: Rotary Hammer Kit
Tool Weight: 6.5 lb.Country of Origin (subject to change): Czechia

Description

D25313K 1" SDS Rotary Hammer Kit is a light weight high-performance drill designed for demands of todays contractor. The durable German engineered mechanism delivers 2.8 joules of impact energy that delivers fast speed of application that professionals demand. The D25313K is Dust Extraction ready for the D25300DH.

  • L-shape design offers superior balance and control
  • 2.8 joules of impact energy provides fast drilling and powerful chipping
  • 8.0 amp motor provides high performance and overload protection
  • At only 11-1/2" this hammer is the most compact in the market allowing users to get into tight spaces
  • Light weight design (6.5 lbs) provides comfort for extended use
  • Dust Extraction Connection allows the use of the D25300DH HEPA filter dust collection system
  • Chipping (Hammer-Only) mode allows user to perform light chipping applications, such as removal of mortar splatter
  • Integral clutch reduces sudden, high torque reactions if bit jams
  • Dust Extraction Connection allows the use of the D25300DH HEPA filter dust collection system

Reviews