BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Shank, SDS Max, 7 In

DEWALT| Zoro #: G0575276| Mfr #: DW5911

$41.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: SDS-Max Core Bit ShankItem: Bit ShankFeatures: 7" Length
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575276 Mfr #: DW5911
Application: SDS-Max Core Bit ShankItem: Bit Shank
Features: 7" LengthFor Use With: DEWALT(R) SDS-Max Core Bits
Country of Origin (subject to change): Germany

Description

Bit Shank, For Use With DEWALT(R) SDS-Max Core Bits, SDS-Max Core Bit Shank, Features 7 In. Length

Reviews