PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Shear, 12 Gauge Steel

DEWALT| Zoro #: G0669374| Mfr #: DW893

$709.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Speed Range: 1950Amps @ 120V: 6.5Corded/Cordless: Corded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669374 Mfr #: DW893
Speed Range: 1950Amps @ 120V: 6.5
Corded/Cordless: CordedNo Load Strokes/Minute: 1950
Tool Length (In.): 10.5Item: Shear
Bearings: Ball & RollerFeatures: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Steel Capacity (Gauge): 12Tool Weight (Lb.): 6.4
Cord: 8-ft. 2-cond.Stainless Steel Capacity (Gauge): 14
Min. Cut Radius: 1Country of Origin (subject to change): Mexico

Description

The DW893 Heavy-Duty Compact Shear is designed to give users fast precision cutting with minimum force whether cutting a straight line or a tight curve. The blades are easily adjusted to set cut clearances and precise guidance by exact positioning of blades. The four-edged blades are made of cold, rolled steel for higher uptime and force-free cutting, which can be rotated to provide users four times the life of standard blades. The DW893 is powered by a motor engineered for long life and continuous use.

  • Powerful, 6.5 Amp, all ball-bearing motor for long life
  • Rugged aluminum alloy gear case for maximum durability
  • Paddle switch for convenient one-handed operation
  • Four-edge blade design provides four times the life of standard blades
  • Cuts radius as small as 1-inch for various applications

Reviews