KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shear Blade, Right

DEWALT| Zoro #: G0908397| Mfr #: DW8900

$22.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Type: Right
Item: Shear Replacement Blade
For Use With: Mfr. No. DW890, DW891
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908397 Mfr #: DW8900
Blade Type: RightItem: Shear Replacement Blade
For Use With: Mfr. No. DW890, DW891Country of Origin (subject to change): United States

Description

The DW8900 is a replacement right blade for the DW890 Heavy-Duty 18 Gauge Double Cut Swivel Head Shear or DW891 Heavy-Duty 14 Gauge Double Cut Swivel Head Shear.

  • Replacement right blade for the DW890 Heavy-Duty 18 Gauge Double Cut Swivel Head Shear or DW891 Heavy-Duty 14 Gauge Double Cut Swivel Head Shear.

Reviews