Dewalt
Sleeve Anchor, 5/8" dia., 4" L, PK15
- Zoro #: G5366827
- Mfr #: 6942SD-PWR
Tap to zoom
Hover or click to zoom
$143.92
pkg. of 15 ($9.59/ea)
Anchor Length: 4 in
- Promotion Restriction: Not eligible for promotion
- Expansion Anchor Head Style: Hex Nut
- Anchor Material: Carbon Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $143.92
Dewalt #6942SD-PWR Specifications
- Zoro #: G5366827
- Mfr #: 6942SD-PWR
- Promotion Restriction: Not eligible for promotion
- Expansion Anchor Head Style: Hex Nut
- Anchor Material: Carbon Steel
- Material Grade: 8
- Fastener Finish: Zinc Plated
- Anchor Dia.: 5/8 in
- Anchor Length: 4 in
- Max. Work Thickness: 1/4 in
- ICC Approved for Cracked Concrete: Yes
- ICC Approved for Un-Cracked Concrete: Yes
- Ultimate Shear in 4000 PSI Concrete (Lb.): 12,620
- Min. Embedment: 2 3/4 in
- Item: Sleeve Anchor
- Meets/Exceeds: ICC-ES AC193, 3260, ASTM E-488, ACI 355.2, IBC 2012, 2015, IRC 2009, 2015
- Ultimate Tension in 4000 PSI Concrete (Lb.): 8,845
- Country of Origin (subject to change): China
Description
Sleeve Anchor, Carbon Steel, Material Grade 8, Fastener Finish Zinc Plated, Anchor Dia. 5/8 in, Anchor Length 4 in, Max. Work Thickness 1/4 in, Min. Embedment 2 3/4 in, Ultimate Shear in 4000 PSI Concrete (Lb.) 12,620, Ultimate Tension in 4000 PSI Concrete (Lb.) 8,845, Meets/Exceeds ICC-ES AC193, 3260, ASTM E-488, ACI 355.2, IBC 2012, 2015, IRC 2009, 2015, Package Quantity 15
Reviews of Dewalt #6942SD-PWR
Explore more
- DEWALT Sleeve Anchor, 5/8" dia., 3" L, PK20 6940SD-PWR
- DEWALT Sleeve Anchor, 3/8 in. Dia., PK50 05684-PWR
- DEWALT Sleeve Anchor, 5/8" dia., 6" L, PK15 6945SD-PWR
- DEWALT Sleeve Anchor, 3/8 in. Dia., PK50 06176S-PWR
- DEWALT Sleeve Anchor, 1/4 in. Dia., PK100 06180S-PWR
- DEWALT Sleeve Anchor, 1/2 in. Dia., PK25 05934-PWR
- DEWALT Sleeve Anchor, 5/8" dia., 5" L, PK15 6944SD-PWR
- ZORO SELECT 1/4X2 THRESHLD FLT SLEEVE ANCHR ZINC 1432ASLFT
- DEWALT Sleeve Anchor, 3/8 in. Dia., PK50 05914-PWR
- ZORO SELECT Sleeve Anchor, Hex, CST, 3/4in, 6-1/4in, PK2 U09100.075.0625
- Dewalt Sleeve Anchors