Dewalt
Small QDC Mandrel
- Zoro #: G3658383
- Mfr #: DAMQ1XXX01
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- size: Shank Size: 1/4"
- Item: QDC Mandrel
- For Use With: Disc Size 1 to 1-1/2 in
- Size: Shank Size: 1/4 in
- Shank Type: Straight
- Shank Diameter: 1/4 in
- Compatible Abrasive Type: Cartridge Rolls
$5.17
Must order in multiples of 2
Subtotal: $10.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dewalt
- MFR #DAMQ1XXX01
- Zoro #G3658383
- Country of OriginTaiwan, Province of China
- Category Sander Grinders & Accessories
Dimensions
size | Shank Size: 1/4" |
Size | Shank Size: 1/4 in |
Shank Diameter | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | QDC Mandrel |
For Use With | Disc Size 1 to 1-1/2 in |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Description
QDC Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in
Reviews of Dewalt #DAMQ1XXX01
Explore more
- DEWALT 9" 6,500 rpm 4HP Angle Grinder DWE4519
- DEWALT 7 in. (180mm) Medium Angle Grinder DW840
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder DWE4120
- DEWALT HD 7" Angle Grinder with Bag and Wheels DW840K
- DEWALT 4 1/2" Paddle Switch Small Angle Grinder w/ No Lock-on DWE4120N
- DEWALT 7" 8,500 4.9 HP Angle Grinder DWE4597
- DEWALT TRIGGER SWITCH GRINDER 4 1/2"-5" DWDWE43115
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, Lock-On 6117-30
- DYNABRADE Power Arm, 2 x 2 In 67215
- FEIN Pyramix Grinding Sleeves 4" X 4" 280 Gri 63714145010
- MAKITA 6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC GA6010ZX2
- Dewalt Sanders & Accessories