Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket Adapter, 1/4 Hex to 1/2 Socket

  • Zoro #: G7635451
  • Mfr #: DW2547IR
$4.48
  • Promotion Restriction: Not eligible for promotion
  • Drive Type: Impact
  • For Use With: Impact Drivers, Drills
See full product details
Orders over $75 ship free.

Dewalt #DW2547IR Specifications

  • Zoro #: G7635451
  • Mfr #: DW2547IR
Promotion Restriction: Not eligible for promotion Drive Type: Impact
For Use With: Impact Drivers, Drills Impact Rated: Yes
Includes: (1) Socket Adapter Drive Size: 1/4 in
Item: Hex Drive Socket Adapter Output Drive Type: Male Square
Number of Pieces: 1 Output Drive Size: 1/2 in
Input Drive Size: 1/4 in Material: Alloy Steel
Input Drive Shape: Hex Finish: Black Oxide
Overall Length: 2 35/64 in Insulated: No
Input Drive Gender: Male Locking: Yes
Non-Sparking: No Measurement Type: SAE
Output Drive Gender: Male Output Drive Shape: Square
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Drive Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 1/2 in, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 1/4 in, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male

Technical Guides

Reviews of Dewalt #DW2547IR