Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Socket Adapter, 1/4 Hex to 1/4 Socket

  • Zoro #: G7638741
  • Mfr #: DW2541IR
$2.47
  • Promotion Restriction: Not eligible for promotion
  • Impact Rated: Yes
  • Output Drive Type: Male Square
See full product details
Orders over $75 ship free.

Dewalt #DW2541IR Specifications

  • Zoro #: G7638741
  • Mfr #: DW2541IR
Promotion Restriction: Not eligible for promotion Impact Rated: Yes
Output Drive Type: Male Square Drive Type: Impact
Includes: (1) Socket Adapter Drive Size: 1/4 in
Item: Hex Drive Socket Adapter Number of Pieces: 1
For Use With: Impact Drivers, Drills Output Drive Size: 1/4 in
Input Drive Gender: Male Output Drive Shape: Square
Non-Sparking: No Locking: Yes
Overall Length: 2 35/64 in Measurement Type: SAE
Insulated: No Material: Alloy Steel
Finish: Black Oxide Output Drive Gender: Male
Input Drive Shape: Hex Input Drive Size: 1/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Drive Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 1/4 in, Output Drive Shape Square, Output Drive Size 1/4 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 1/4 in, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male

Technical Guides

Reviews of Dewalt #DW2541IR