This item is Discontinued.

Dewalt 1" x 16" Heavy Duty Spade Bit DW1595

1" x 16" Heavy Duty Spade Bit (Discontinued)

  • Mfr # DW1595
  • Zoro # G8123787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW1595
Zoro #
G8123787
UPC #
028877475806
Country of Origin
China

Dimensions

Overall Length
16"
Bit Dia.
1"
Shank Size
1/4"

Details

Item
Wood Drilling Bit
Drill Style
Spade
For Use With
Drill
Material
Carbon Steel Alloy

Description

Wood Drilling Bit, Spade, Shank Size 1/4 In., Overall Length 16 In., For Standard Pipe Sz. -, For Use With Drill, Number of Pieces -, Includes -. Featuring a heavy-duty, full-length, heat-treated shank for protection against bends and breaks, DEWALT Spade Bits are equipped with high-performance cutting spurs for optimum hole finish. An Extreme Speed Channel provides fast chip removal, and a 1⁄4” ball groove shank offer quick-change applications. A 1⁄4” hex shank helps to prevent slippage, and a hang hole enables easy storage and wire pulling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.