Dewalt
SplIne Rotary Hammer Kit, 11A@120V, 490RPM
Mfr # D25553K
Zoro # G1321661
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Amps 11.0
- No Load RPM 490
- Blows per Minute 3300
Replacement Parts
Explore More Products
- DEWALT 1-1/8" SDS+ Combination Hammer w/SHOCKS(R) and E- CLUTCH D25416K
- DEWALT Pavement Breaker, W/Truck, 1 1/8, 15A, 120V D25980KB
- DEWALT Hammer Drill, 1/2In Chuck, 20V DCD999T1
- DEWALT 1/2" Single Speed Hammer Drill DWE5010
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit DWD520K
- DEWALT 1/2" VSR Mid-Handle Grip Hammerdrill Kit DWD525K
- DEWALT Hammer Drill Kit, 1/2" Chuck, 20V, Cordless DCD997CB/ DCB205CK
- DEWALT HAMMERDRILL 20V COMPACT BRUSHLESS DWDCD778L1
- DEWALT HAMMER DRILL 7.0 AMP 2 SPD PKPC70THD
- MONTANA BRAND Montana Brand MB-64860 Compact No.10 Drill & Driver MB-64860
- CLE-LINE 118° Carbide-Tipped SDS-Plus 2-Flute Masonry Drill Cle-Line 1821 Sand Blasted HSS RHS/RHC 1/4x4IN C21034
- Dewalt Power Drills