PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Straight FinishNail, 16ga, 2-1/2 In, PK2500

DEWALT| Zoro #: G0944876| Mfr #: DCS16250

$10.44 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelStick Quantity: 50Gauge: 16 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944876 Mfr #: DCS16250
Material: SteelStick Quantity: 50
Gauge: 16 ga.For Use With: Mfr. No. DC616K
Shank: SmoothPneumatic Fastener Type: Finishing Nails
Item: Straight Finish NailsPoint Type: Chisel
Head Style: T-HeadFinish: Bright
Length: 2-1/2"Coil Quantity: -
Collation Type: AdhesiveCountry of Origin (subject to change): China

Description

Straight Finish Nails, T-Head Head Style, Collation Type Adhesive, 16 ga. Gauge, Length 2-1/2 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 50, For Use With Mfr. No. DC616K, Package Quantity 2500

Reviews