Stud & Joist Drill, 1/2, 11.7A

DEWALT| Zoro #: G1485215| Mfr #: DWD460

$398.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1485215 Mfr #: DWD460
Handle Style: StraightCord Length: 10 ft.
Switch Type: TriggerReversible: Yes
Cord Type: 3-ConductorGear Reduction: Triple
Corded/Cordless: CordedItem: Right Angle Drill
Voltage: 120VACAmps: 11.0
Includes: Chuck Key, Key Holder, 2-Position Side HandleFeatures: Bind-up Control, Mechanical Clutch, 2 Speed
Spindle Size: 1/2"-20Country of Origin (subject to change): China

Product Description

Stud and Joist Drill, Chuck Size 1/2 In., No Load RPM 0 to 330/0 to 1300, Gear Train Triple With Clutch, Amps @ 120V 11.7, Cord 3 Conductor, 8 ft., Bearings Ball and Roller, Drill Chuck Type Keyed, Housing Metal Gear Housing, Switch Variable Speed Reversing, Tool Length 15 3/4 In., Tool Weight 11.5 lb., Includes 2 Position Side Handle, Chuck Key And Holder

Product Reviews