Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Portable Table Saw, 10" Blade Dia.

  • Zoro #: G7421111
  • Mfr #: DWE7480

$417.90

  • Voltage: 120VAC
  • Hz: 60
  • No Load RPM: 4800
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Dewalt #DWE7480 Specifications

  • Zoro #: G7421111
  • Mfr #: DWE7480
Voltage: 120VAC Hz: 60
No Load RPM: 4800 Corded/Banded: Corded
Amps: 15.0 Table Front of Blade: 5"
Arbor Size: 5/8" Exhaust Port Size: 2-1/2"
Cutting Capacity Rip Left: 12" Depth of Cut @ 90 Deg.: 3-1/8"
Depth of Cut @ 45 Deg.: 2-1/4" Corded/Cordless: Corded
Blade Dia.: 10" Overall Width: 23-3/4"
Item: Portable Table Saw Overall Height: 13"
Material: Cast iron Blade Tilt: Right
Table Surface w/Extension: 84-1/8" x 27" Includes: Miter Gauge, Push Stick, 10" Carbide Blade, Blade Guard
Motor HP: 2 Cutting Capacity Rip Right: 24-1/2"
Phase: 1 Overall Depth: 23-1/2"
Country of Origin (subject to change): China

Description

Portable Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 2, Amps 15.0, No Load RPM 4800, Blade Tilt Right, Depth of Cut @ 90 Deg. 3-1/8 In., Depth of Cut @ 45 Deg. 2-1/4 In., Cutting Capacity Rip Left 12 In., Corded, Cutting Capacity Rip Right 24-1/2 In., Table Surface w/Extension 23-1/2 In. x 38-1/2 In., Table Front of Blade 5 In., Overall Height 13 In., Overall Width 23-3/4 In., Overall Depth 23-1/2 In., Voltage 120VAC, Phase 1, Hz 60, Exhaust Port Size 2-1/2 In., Material Cast Iron

Reviews of Dewalt #DWE7480