Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Table Saw, 10 in.

  • Zoro #: G7420174
  • Mfr #: DWE7491RS
$785.00
  • Promotion Restriction: Not eligible for promotion
  • Blade Dia.: 10 in
  • Phase: Single Phase
See full product details
This item ships free.

Dewalt #DWE7491RS Specifications

  • Zoro #: G7420174
  • Mfr #: DWE7491RS
Promotion Restriction: Not eligible for promotion Blade Dia.: 10 in
Phase: Single Phase Amps: 15.0
Exhaust Port Size: 2 1/4 in Overall Depth: 26 3/4 in
Hz: 60 Includes: 10 in 24-Tooth Carbide Blade, Rolling Stand, Push Stick, Miter Gauge
Table Surface w/Extension: 26-3/8 in x 48-5/8 in Table Front of Blade: 7 3/4 in
Item: Table Saw Material: Cast Iron
Depth of Cut @ 90 Deg.: 3-1/8" Depth of Cut @ 45 Deg.: 2-1/2"
Motor HP: 2 Voltage: 120V AC
Blade Tilt: Right Corded/Cordless: Corded
Corded/Banded: Corded Overall Width: 26 1/2 in
Cutting Capacity Rip Right: 32-1/2" Arbor Size: 5/8 in
Cutting Capacity Rip Left: 24" No Load RPM: 4800
Overall Height: 12 3/4 in Series: DWE7491
Table Length: 21 7/8 in Current: 15A
Bevel Angle Range: -2 Degrees Left to 47 Degrees Right Max. Cut Width Left of Blade: 12 in
Variable Speed: Yes Max. Blade Speed: 4,800 RPM
Arbor Shape: Round Stand Type: Rolling
Max. Cut Width Right of Blade: 24 in Power Source: Corded
Max. Cutting Depth @ 0 Deg.: 2 1/4 in Table Saw Type: Portable
Table Width with Extension: 26 3/8 in Table Width: 26 3/8 in
Automatic Blade Safety Retraction: Yes Max. Cutting Depth @ 45 Deg.: 3 1/8 in
Horsepower: 2 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Table Saw, Power Source Corded, Series DWE7491, Blade Dia. 10 in, Max. Blade Speed 4,800 RPM, Current 15A, Horsepower 2, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range -2 Degrees Left to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 3 1/8 in, Table Saw Type Portable, Stand Type Rolling, Max. Cut Width Right of Blade 24 in, Max. Cut Width Left of Blade 12 in, Table Width 26 3/8 in, Table Width with Extension 26 3/8 in, Table Length 21 7/8 in

Reviews of Dewalt #DWE7491RS