Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Table Saw Stand, Steel, Heavy Duty

  • Zoro #: G7113395
  • Mfr #: DW7451
$72.28
  • Promotion Restriction: Not eligible for promotion
  • Features: Folds Flat, Heavy-Duty Tube Steel Construction, Lightweight, Support Bar Hardware Holes for Secure Fastening of Saw to The Stand
  • Item: Table Saw Scissor Stand
See full product details
Orders over $75 ship free.

Dewalt #DW7451 Specifications

  • Zoro #: G7113395
  • Mfr #: DW7451
Promotion Restriction: Not eligible for promotion Features: Folds Flat, Heavy-Duty Tube Steel Construction, Lightweight, Support Bar Hardware Holes for Secure Fastening of Saw to The Stand
Item: Table Saw Scissor Stand Height: 22 1/2 in
For Use With: DCS7485, DW745, Mfr. No. DWE7480 Length: 22.75 in
Width: 21 3/4 in Material: Steel
Thickness: 21 3/4 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Table Saw Scissor Stand, For Use With DCS7485, DW745, Mfr. No. DWE7480, Length 22.75 in, Width 21 3/4 in, Height 22 1/2 in, Thickness 21 3/4 in, Material Steel, Features Folds Flat, Heavy-Duty Tube Steel Construction, Lightweight, Support Bar Hardware Holes for Secure Fastening of Saw to The Stand

Reviews of Dewalt #DW7451