Dewalt

Temporary Job Site Light, 2000 Lumens

Dewalt Temporary Job Site Light, 2000 Lumens DCL077B/DCB240
Hover or click to zoom Tap to zoom
$410.56
  • Promotion Restriction: Not eligible for promotion
  • Item: Temporary Job Site Light
  • Type - Job Site Lighting: Tripod
  • Power Source - Job Site Lighting: Battery/Rechargeable
  • Number of Lamp Heads: 1
  • Lumens: 2000
  • Voltage: 12/20V AC
  • Run Time - Job Site Lights: Not Rated
See full product details
This item ships free.

Total: $410.56

Dewalt #DCL077B/DCB240 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Temporary Job Site Light
  • Type - Job Site Lighting: Tripod
  • Power Source - Job Site Lighting: Battery/Rechargeable
  • Number of Lamp Heads: 1
  • Lumens: 2000
  • Voltage: 12/20V AC
  • Run Time - Job Site Lights: Not Rated
  • Lighting Technology: LED
  • Charge Time: 1 hr
  • Battery Chemistry: Lithium Ion
  • Cord Length - Job Site Lighting: No Cord
  • Max. Extension Height: 7 13/32 in
  • Color: Black/Yellow
  • Item - Job Site Lighting: Remote Area Lighting System
  • Light Distribution - Job Site Lighting: Flood/Spot
  • Features: 360 Degrees Handle, Natural Daylight Hue, Compact and lightweight
  • Lamp Included: No
  • IP Rating: IP54
  • Safety Rating: IP54
  • Safety Rated: Not Safety Rated
  • Standards: UL
  • Product Type: Temporary Job Site Light
  • Country of Origin (subject to change): Multiple

Description

Temporary Job Site Light, Tripod, Battery/Rechargeable, Lumens 2000, Number of Lamp Heads 1, Charge Time 1 hr, Battery Chemistry Lithium Ion, Cord Length - Job Site Lighting Not Applicable, Max. Extension Height 7 3/8 in, Lighting Technology LED, Light Distribution - Job Site Lighting Flood/Spot, IP Rating IP54, Not Safety Rated, Voltage 12/20 V AC, Color Black/Yellow, Lamp Included No

Reviews of Dewalt #DCL077B/DCB240