Dewalt
TireIn flator, Range 0 to 150 psi
- Zoro #: G1201905
- Mfr #: DCC020IB
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Used For: Inflating, Checking Pressure, Deflating
- Includes: 13-3/4 in L 12V DC Power Cord, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter
- Material: Plastic
- Voltage: 20 V
- Hose Length: 29 in
- Item: Cordless Inflator
- Thread Size: 1/4" NPT
$139.00
Subtotal: $139.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dewalt
- MFR #DCC020IB
- Zoro #G1201905
- Country of OriginChina
- Category Tire Inflation Kits
Dimensions
Hose Length | 29 in |
Thread Size | 1/4" NPT |
Size | 5 in |
Overall Length | 13 1/4 in |
Overall Width | 10 1/4 in |
Overall Height | 5 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Used For | Inflating, Checking Pressure, Deflating |
Includes | 13-3/4 in L 12V DC Power Cord, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter |
Material | Plastic |
Voltage | 20 V |
Item | Cordless Inflator |
Features | 12V DC, Auto Shutoff, High-Volume Inflation and Deflation Modes, Powered by 20V MAX |
Max. Safe Storage Temp. | 194 Degrees F |
Color/Finish | Yellow |
Dimension | 5 in |
Range | 0 to 150 psi |
Calibration | 3 to 160 psi |
Power Source | Corded/Cordless |
Charger Included | No |
Cordless Tool Kit Contents | Bare Tool |
Air Pressure Range | 3 psi to 160 psi |
Battery Included | No |
Minimum Air Pressure | 3 psi |
Description
Cordless Inflator, Power Source Corded/Cordless, Battery Platform 20V MAX, Voltage 20 V, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Maximum Air Pressure 160 psi, Minimum Air Pressure 3 psi, Hose Length 29 in, Battery Included / Bare Tool Bare Tool, Includes 12V DC Power Cord, High-Pressure Tapered Nozzle, Inflator Needle, Presta Valve Adapter, Tool Weight 5.5 lb
Reviews of Dewalt #DCC020IB
Explore more
- DEWALT Quick Connect 3/8"Impact Chuck DWTDW0521
- DEWALT Tire Inflator, Range 0 to 150 psi DCC020IB/DCB203
- DEWALT MAX Inflator 20V w/ Battery DCC020IB + DCB205
- DEWALT 20V CORDLESS INFLATOR DWDCC020IB
- MILTON INDUSTRIES Analog Inflator Gauge with Straight Chuck S-574A
- AMFLO Grip-Tite Chuck, 1/4in FNPT, Steel 17-726
- KEN-TOOL AIR BLAST BEAD SEATER KEN31440
- MILTON Tire Machine Grip Chuck, 1/4" FNPT, PK10 598
- BOSCH Tire Service Hammer 10 Lb. 32 In. Long Indestruc 5789ID-1032
- WILMAR / PERFORMANCE TOOL 12 V Tire Inflator 60400
- WORX 20V PowerShare Portable Air Pump Inflator with Battery and Charger WX092L
- Dewalt Tire Inflation Kits