Dewalt
Tool Bag, Black, Pockets 50, 13 1/8" H
- Zoro #: G804872077
- Mfr #: DWST08350
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Closure Type: Zipper
- Color: Black
- Material: 1680D Fabric
- Number of Shoulder Straps: 1
- Overall Height: 13 1/8 in
- Total Load Capacity: 77 lb
- Compatible Modular System: Tough System
$107.18
Ships from United States
Subtotal: $107.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dewalt #DWST08350 Specifications
- Zoro #: G804872077
- Mfr #: DWST08350
- UPC #: 076174835229
- Promotion Restriction: Not eligible for promotion
- Closure Type: Zipper
- Color: Black
- Material: 1680D Fabric
- Number of Shoulder Straps: 1
- Overall Height: 13 1/8 in
- Total Load Capacity: 77 lb
- Compatible Modular System: Tough System
- Includes: Metal Hardware, Plasic Base, Protected Pocket, TS Connectivity
- Web Strap: Yes
- Overall Width: 15 in
- Item: Tool Bag
- Bag Style: Jobsite
- Features: Additional Top Storage, All-Around Accessibility, Daisy Chain and Level Holder, Injected Waterproof Base*, Padded Shoulder Strap, Side Handles and Ergonomic Carrying Handles, Suitable for Any Work Environment
- Reinforced Bottom: Yes
- Number of Pockets: 50
- Overall Depth: 22 1/4 in
- Primary Application: Carpenter, Electrician, Plumber
- Number of Inside Pockets: 10
- Includes Laptop Pocket: Yes
- Number of Outside Pockets: 40
- Number of Bags: 1
- Series: ToughSystem 2.0
- Shape: Rectangle
- Shop By: Hot Buys
- Country of Origin (subject to change): China
Description
Tool Bag, Bag Style Jobsite, Material 1680D Fabric, Closure Type Zipper, Number of Bags 1, Overall Height 13 1/8 in, Overall Depth 22 1/4 in, Overall Width 15 in, Reinforced Bottom Yes, Color Black, Shape Rectangle, Compatible Modular System Tough System, Features Additional Top Storage, All-Around Accessibility, Daisy Chain and Level Holder, Injected Waterproof Base*, Padded Shoulder Strap, Side Handles and Ergonomic Carrying Handles, Suitable for Any Work Environment
Reviews of Dewalt #DWST08350
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DEWALT 24 Pro Contractors Gear Bag, Heavy-Duty Poly Ballistic Poly Fabric DG5511
- DEWALT Tool Bag, Polyester, 14 Pockets, Black/Yellow DGL573
- DEWALT Tool Bags, 9-3/4" H, 10-1/4" D, 10-1/4" W DWST17623
- DEWALT Tool Bag, Heavy-Duty Poly and Ballistic Poly Fabric, 42 Pockets DG5553
- DEWALT Bag Cooler Insulated 11Inch DG5540
- DEWALT Tool Backpack, Polyester, 57 Pockets, Black/Yellow DGL523
- PROTO Red Canvas 17-Pocket Tool Roll J25TR36C
- CATERPILLAR Tool Bag, 18 Pockets, 12 in Height 980192N
- BLACK & DECKER MATRIX(TM) Storage Bag BDCMTSB
- 5IVE STAR GEAR Mil-Spec Large Alice Pack 6106
- KLEIN TOOLS Canvas Bucket with Closing Top, 17-Inch 5104CLR17
- Dewalt Tool Bags, Backpacks & Totes