Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DG5542
Zoro #
G1284762
UPC #
084298955426
Country of Origin
China
Dimensions
Overall Width
12 in
Overall Depth
8 3/4 in
Overall Height
9 in
Width
12"
Depth
8-3/4"
Height
9"
Details
Item
Tool Bag
Color
Black
Material
Polyester
Features
Adjustable Shoulder Strap
Closure Type
Zipper
Number of Outside Pockets
20
Number of Inside Pockets
9
Number of Pieces
1
Number of Pockets
29
Includes
Adjustable Padded Shoulder Strap
Number of Bags
1
Primary Application
General Purpose
Series
DG
Number of Shoulder Straps
1
Shape
Rectangle
Web Strap
Yes
Part of a Modular System
No
Reinforced Bottom
No
Description
Tool Bag, Bag Style Wide-Mouth Tool Bag, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 9 in, Overall Depth 8 3/4 in, Overall Width 12 in, Reinforced Bottom No, Color Black, Shape Rectangle, Features Adjustable Shoulder Strap, Includes Adjustable Padded Shoulder Strap, Number of Handles 3, Number of Inside Pockets 9, Number of Outside Pockets 20, Number of Pockets 29, Number of Shoulder Straps 1, Part of a Modular System No, Primary Application General Purpose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.