Dewalt
Tool Boxes
- Zoro #: G304872058
- Mfr #: DWST08020
Hover or click to zoom Tap to zoom
$32.91
- Promotion Restriction: Not eligible for promotion
- Item: Tool Boxes
- Locking System: (1) Hand or Foot Operated Latch Release, Metal axle, Metal/Plastic Front Latch
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $32.91
Dewalt #DWST08020 Specifications
- Zoro #: G304872058
- Mfr #: DWST08020
- Promotion Restriction: Not eligible for promotion
- Item: Tool Boxes
- Locking System: (1) Hand or Foot Operated Latch Release, Metal axle, Metal/Plastic Front Latch
- Number of Boxes: 6
- Overall Height: 4 7/8 in
- Series: ToughSystem
- Handle Grip Style: PP+ TPR Handle
- Overall Depth: 14 1/2 in
- Closure Type: Auto-Connect Side Latch
- Total Load Capacity: 22 lb
- Overall Width: 10 3/8 in
- Includes: (6) Deep Cups
- Configuration: Deep Compact Organizer
- Material: Metal (Latch), Plastic (Body and Lid), Plastic (Cups), Plastic (Handle)
- Includes Drawers: No
- Color: Black, Transparent
- Handle Type: Carrying Handle
- Body Finish: Injected Plastic
- Compatible Modular System: Tough System
- Standards: IP65
- Features: Conveniently Carry Toughsystem 2.0 Deep Compact Organizer, Cups, Durable Transparent Lid
- Country of Origin (subject to change): China
Description
Tool Boxes, Material Metal (Latch), Plastic (Body and Lid), Plastic (Cups), Plastic (Handle), Overall Depth 14 1/2 in, Overall Height 4 7/8 in, Overall Width 10 3/8 in, Locking System (1) Hand or Foot Operated Latch Release, Metal axle, Metal/Plastic Front Latch, Color Black, Transparent, Includes Drawers No, Body Finish Injected Plastic, Closure Type Auto-Connect Side Latch, Compatible Modular System Tough System, Configuration Deep Compact Organizer
Reviews of Dewalt #DWST08020
Explore more
- DEWALT 28"W Structural Foam, Black Portable Tool Box, Matte, 11-3/5"H x 28"L DWST28001
- DEWALT TSTAK® II 13" Stackable Flat Top Tool Box, Modular Storage DWST17807
- DEWALT ToughSystem® DS400 22" XL Weather Resistant Tool Box, Modular Storage DWST08204
- DEWALT 24"W Metal, Black/Yellow Portable Tool Box H DWST24075
- DEWALT ToughSystem® DS130 22" Tool Box, 44 lbs. Cap, Modular Storage DWST08130
- DEWALT Toughsystem 2.0 Rolling Commerical Tower Set DWST60436
- FEIN Carrying Case 33901021011
- SEAHORSE Seahorse 720 Case with Foam- Gunmetal Gray 720FGM
- PRO'SKIT Wheeled Hard Case, ABS with Pallets 900-262
- FLEMING SUPPLY Fleming Supply 22-Inch Lift Top Toolbox, 15 Removable Trays, Lower Compartment for Large Tools 923713NRV
- Dewalt Tool Boxes