Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Tote, Ballistic Polyester, 23 Pockets, Black/Yellow

  • Zoro #: G1111187
  • Mfr #: DG5582
Dewalt Tool Tote,  Ballistic Polyester,  23 Pockets,  Black/Yellow DG5582
Dewalt Tool Tote,  Ballistic Polyester,  23 Pockets,  Black/Yellow DG5582
Dewalt Tool Tote,  Ballistic Polyester,  23 Pockets,  Black/Yellow DG5582
Dewalt Tool Tote,  Ballistic Polyester,  23 Pockets,  Black/Yellow DG5582
$57.95
  • Promotion Restriction: Not eligible for promotion
  • Item: Tool Tote
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Dewalt #DG5582 Specifications

  • Zoro #: G1111187
  • Mfr #: DG5582
Promotion Restriction: Not eligible for promotion Item: Tool Tote
Number of Pieces: 1 Number of Inside Pockets: 7
Includes: 6 in x 11 in Parts Tray, Adjustable Padded Shoulder Strap Closure Type: Open Top, Zipped Compartment
Color: Black/Yellow Number of Pockets: 23
Material: Ballistic Polyester Features: Non-Slip Handle
Tool Storage Type Included: Bag/Tote Number of Outside Pockets: 16
Basic Material: Polyester Typical Bag or Tote Application: Electricians
Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Here is some additional information about Dewalt Tool Tote. Material: Ballistic Polyester, Color: Black/Yellow.

Reviews of Dewalt #DG5582