Dewalt

Toughsystem 2.0 Rolling Commerical Tower Set

Dewalt Toughsystem 2.0 Rolling Commerical Tower Set DWST60436
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Width: 19.3
  • Length: 39.7
  • Height: 24.5
  • Country of Origin (subject to change): Israel
See full product details
$284.52

Subtotal: $284.52

Dewalt #DWST60436 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Width: 19.3
  • Length: 39.7
  • Height: 24.5
  • Country of Origin (subject to change): Israel

Description

The ToughSystem® 2.0 Rolling Tower combines all your favorite ToughSystem® 2.0 Storage products in one tower so you can roll onto the jobsite and get the job done. This rolling tower includes the ToughSystem® 2.0 Toolbox, Extra Large Toolbox, and Rolling Toolbox with patented auto-connect side latches, allowing for one-handed operation. each toolbox features upgraded 2-piece metal front latches for added durability when securing tools inside of the box. These ToughSystem® 2.0 toolboxes are dust and water resistant with an IP65 rating. each toolbox optimizes organization, the ToughSystem® 2.0 Toolbox includes 2 large organizer cups with removable dividers and the Extra Large and Rolling include a removable inner tray. The ToughSystem® 2.0 Rolling Tower is backwards compatible with any ToughSystem® product. Includes: Toolbox, Extra Large Toolbox, Rolling Tool Box, Removable Trays and 2 large organizer cups with removable dividers.

Reviews of Dewalt #DWST60436

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.