Dewalt
Wedge Anchor, ZP, 1/2 x 5-1/2 In, PK50
- Zoro #: G5300005
- Mfr #: 7424SD1-PWR
Hover or click to zoom Tap to zoom
$53.54
pkg. of 50 ($1.07/ea)
- Promotion Restriction: Not eligible for promotion
- Wedge Anchor Type: Expansion Wedge Anchor
- Seismic Approved: Yes
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $53.54
Dewalt #7424SD1-PWR Specifications
- Zoro #: G5300005
- Mfr #: 7424SD1-PWR
- Promotion Restriction: Not eligible for promotion
- Wedge Anchor Type: Expansion Wedge Anchor
- Seismic Approved: Yes
- Anchor Material: Steel
- Fastener Finish: Zinc Plated
- Anchor Dia.: 1/2 in
- Anchor Length: 5 1/2 in
- Max. Work Thickness: 2 3/4 in
- Thread Length: 3 3/4 in
- ICC Approved for Cracked Concrete: Yes
- Embedment In Concrete: 2 1/4 in
- Includes: Nut and Washer
- Min. Embedment: 2 1/4 in
- Ultimate Tension in 4000 PSI Concrete (Lb.): 4,500 lb
- Ultimate Tension (Lbs.): 4,155 lb
- Ultimate Tension in 3000 PSI Concrete (Lb.): 4,155 lb
- Ultimate Shear (Lb.): 4,195 lb
- Finish: zinc plated
- Material: Carbon Steel
- Ultimate Shear in 4000 PSI Concrete (Lb.): 4,195 lb
- Thread Size: 1/2"-13
- Item: Wedge Anchor
- Agency Compliance: American Concrete Institute 355.2, ICC-ES Acceptance Criteria AC-193, ICC-ES ESR-2818 Category 1 Cracked and Uncracked Concrete, ICC-ES ESR-2966 Concrete Masonry Units (CMU)
- Meets/Exceeds: Florida Building Code, FM and UL Approved, IBC, IRC 2006 Concrete and Masonry, IBC, IRC 2009 Concrete, ICB, IRC 2003 Concrete and Masonry
- ICC Approved for Un-Cracked Concrete: Yes
- Ultimate Pullout (Lb.): 4,155 lb
- Ultimate Shear in 3000 PSI Concrete (Lb.): 4,195 lb
- Country of Origin (subject to change): China
Description
Wedge Anchor, Seismic Approved Yes, Steel, Fastener Finish Zinc Plated, Anchor Dia. 1/2 in, Anchor Length 5 1/2 in, Max. Work Thickness 2 3/4 in, Thread Length 3 3/4 in, Thread Size 1/2 In.-13, Min. Embedment 2 1/4 in, Embedment In Concrete 2 1/4 in, Ultimate Pullout (Lb.) 4,155, Ultimate Shear (Lb.) 4,195, Ultimate Shear in 3000 PSI Concrete (Lb.) 4,195, Ultimate Shear in 4000 PSI Concrete (Lb.) 4,195, Ultimate Tension (Lbs.) 4,155, Ultimate Tension in 3000 PSI Concrete (Lb.) 4,155
Reviews of Dewalt #7424SD1-PWR
Explore more
- DEWALT Wedge Anchor, 3/4" dia., 6-1/4" L, PK20 07344-PWR
- DEWALT Wedge Anchor, 1/4 in. Dia., PK100 7302SD4-PWR
- DEWALT Wedge Anchor, 3/8 in. Dia., PK50 7612SD6-PWR
- DEWALT Wedge Anchor, 3/4" dia., 8-1/2" L, PK10 7748HD5-PWR
- DEWALT Wedge Anchor, 5/8" dia., 6" L, PK25 07334-PWR
- DEWALT Wedge Anchor, ZP, 7/8 x 10 In, PK10 7454SD1-PWR
- TORQUEMASTER 1/4" x 2-3/4" Blue Wedge Stainless Steel Wedge Anchors 50PK 55217
- ZORO SELECT Wedge Anchor, SS, 303 and 304, Plain, PK130 B70420.050.0275
- Dewalt Wedge Anchors