Dewalt
Wedge Anchor, ZP, 3/8 x 3 In, PK50
- Zoro #: G5299971
- Mfr #: 7413SD1-PWR
Tap to zoom
Hover or click to zoom
$17.61
pkg. of 50 ($0.35/ea)
- Promotion Restriction: Not eligible for promotion
- Wedge Anchor Type: Expansion Wedge Anchor
- Seismic Approved: Yes
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.61
Dewalt #7413SD1-PWR Specifications
- Zoro #: G5299971
- Mfr #: 7413SD1-PWR
- Promotion Restriction: Not eligible for promotion
- Wedge Anchor Type: Expansion Wedge Anchor
- Seismic Approved: Yes
- Anchor Material: Steel
- Fastener Finish: Zinc Plated
- Anchor Dia.: 3/8 in
- Anchor Length: 3 in
- Max. Work Thickness: 1 in
- Thread Length: 1 5/8 in
- ICC Approved for Cracked Concrete: Yes
- Min. Embedment: 1 5/8 in
- Material: Carbon Steel
- Finish: zinc plated
- Ultimate Shear (Lb.): 2,540 lb
- Ultimate Shear in 3000 PSI Concrete (Lb.): 2,540 lb
- ICC Approved for Un-Cracked Concrete: Yes
- Meets/Exceeds: Florida Building Code, FM and UL Approved, IBC, IRC 2006 Concrete and Masonry, IBC, IRC 2009 Concrete, ICB, IRC 2003 Concrete and Masonry
- Ultimate Tension in 4000 PSI Concrete (Lb.): 3,100 lb
- Agency Compliance: American Concrete Institute 355.2, ICC-ES Acceptance Criteria AC-193, ICC-ES ESR-2818 Category 1 Cracked and Uncracked Concrete, ICC-ES ESR-2966 Concrete Masonry Units (CMU)
- Item: Wedge Anchor
- Embedment In Concrete: 1 5/8 in
- Includes: Nut and Washer
- Ultimate Pullout (Lb.): 2,685 lb
- Ultimate Tension in 3000 PSI Concrete (Lb.): 2,685 lb
- Thread Size: 3/8"-16
- Ultimate Shear in 4000 PSI Concrete (Lb.): 2,540 lb
- Ultimate Tension (Lbs.): 2,685 lb
- Country of Origin (subject to change): China
Description
Wedge Anchor, Seismic Approved Yes, Steel, Fastener Finish Zinc Plated, Anchor Dia. 3/8 in, Anchor Length 3 in, Max. Work Thickness 1 in, Thread Length 1 5/8 in, Thread Size 3/8 In.-16, Min. Embedment 1 5/8 in, Embedment In Concrete 1 5/8 in, Ultimate Pullout (Lb.) 2,685, Ultimate Shear (Lb.) 2,540, Ultimate Shear in 3000 PSI Concrete (Lb.) 2,540, Ultimate Shear in 4000 PSI Concrete (Lb.) 2,540, Ultimate Tension (Lbs.) 2,685, Ultimate Tension in 3000 PSI Concrete (Lb.) 2,685, Package Quantity 50
Reviews of Dewalt #7413SD1-PWR
Explore more
- DEWALT Wedge Anchor, 1/4" dia., 3-1/4" L, PK100 07304-PWR
- DEWALT Wedge Anchor, 5/8 in. Dia., PK25 7634SD6-PWR
- DEWALT Concrete Deck Insert, PK12 PFM2511140
- DEWALT Wedge Anchor, ZP, 1 x 6 In, PK10 7461SD1-PWR
- DEWALT Wedge Anchor, 1/2" dia., 7" L, PK25 07626-PWR
- DEWALT Wedge Anchor, 1/2" dia., 5-1/2" L, PK50 07324-PWR
- ZORO SELECT 1X6 WEDGE ANCHOR ZINC 10096AWG
- ZORO SELECT Wedge Anchor, 1/4, 1-3/4, ZP Carbn Stl, PK50 U70411.025.0175
- Dewalt Wedge Anchors