Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Wedge Anchor, ZP, 3/8 x 5 In, PK50

  • Zoro #: G5299935
  • Mfr #: 7416SD1-PWR
$43.74 ($0.87/unit)
  • Promotion Restriction: Not eligible for promotion
  • Wedge Anchor Type: Expansion Wedge Anchor
  • Seismic Approved: Yes
See full product details
Orders over $75 ship free.

Dewalt #7416SD1-PWR Specifications

  • Zoro #: G5299935
  • Mfr #: 7416SD1-PWR
  • Promotion Restriction: Not eligible for promotion
  • Wedge Anchor Type: Expansion Wedge Anchor
  • Seismic Approved: Yes
  • Anchor Material: Steel
  • Fastener Finish: Zinc Plated
  • Anchor Dia.: 3/8 in
  • Anchor Length: 5 in
  • Max. Work Thickness: 3 in
  • Thread Length: 3 5/8 in
  • ICC Approved for Cracked Concrete: Yes
  • Ultimate Shear in 3000 PSI Concrete (Lb.): 2,540
  • Embedment In Concrete: 1 5/8 in
  • Material: Carbon Steel
  • Ultimate Pullout (Lb.): 2,685
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 3,100
  • Ultimate Shear (Lb.): 2,540
  • ICC Approved for Un-Cracked Concrete: Yes
  • Ultimate Tension (Lbs.): 2,685
  • Item: Wedge Anchor
  • Ultimate Shear in 4000 PSI Concrete (Lb.): 2,540
  • Ultimate Tension in 3000 PSI Concrete (Lb.): 2,685
  • Meets/Exceeds: Florida Building Code, FM and UL Approved, IBC, IRC 2006 Concrete and Masonry, IBC, IRC 2009 Concrete, ICB, IRC 2003 Concrete and Masonry
  • Finish: zinc plated
  • Thread Size: 3/8"-16
  • Agency Compliance: American Concrete Institute 355.2, ICC-ES Acceptance Criteria AC-193, ICC-ES ESR-2818 Category 1 Cracked and Uncracked Concrete, ICC-ES ESR-2966 Concrete Masonry Units (CMU)
  • Includes: Nut and Washer
  • Min. Embedment: 1 5/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wedge Anchor, Seismic Approved Yes, Steel, Fastener Finish Zinc Plated, Anchor Dia. 3/8 in, Anchor Length 5 in, Max. Work Thickness 3 in, Thread Length 3 5/8 in, Thread Size 3/8 In.-16, Min. Embedment 1 5/8 in, Embedment In Concrete 1 5/8 in, Ultimate Pullout (Lb.) 2,685, Ultimate Shear (Lb.) 2,540, Ultimate Shear in 3000 PSI Concrete (Lb.) 2,540, Ultimate Shear in 4000 PSI Concrete (Lb.) 2,540, Ultimate Tension (Lbs.) 2,685, Ultimate Tension in 3000 PSI Concrete (Lb.) 2,685, Package Quantity 50

Reviews of Dewalt #7416SD1-PWR