Wet/Dry Cordless Vacuum, 0.5 gal., 18V

DEWALT| Zoro #: G1145916| Mfr #: DC515K

$161.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1145916 Mfr #: DC515K
Includes: Battery, 1 hr. ChargerStandards: CSA
Tank Size: 0.5 gal.Filter Type: HEPA
Air Flow: 55 cfmTool Length: 8-1/2"
Static Pressure: 21"Drain: No
Battery Capacity: 8.0AhCorded/Cordless: Cordless
Hose Dia.: 1-1/4"Item: Cordless Wet/Dry Vacuum
Battery Included: YesVoltage: 18.0
Number of Motor Stages: 1Hose Length: 2.5 ft.
Battery Included / Bare Tool: Battery IncludedTool Weight: 6.0 lb.
Country of Origin (subject to change): China

Product Description

Take care of those tough cleaning jobs with ease using the powerful cordless wet/dry vacuum from DeWalt, designed with suction control and versatile function.This high-quality cordless wet/dry vacuum has a spacious tank size of 0.5 gal. nd a reliable airflow of 55 cfm.It has a voltage of 18.0. With a 2.5 ft. long hose, you can easily clean all those hard-to-reach areas. Standards include: CSA.

Product Reviews