This Product is Discontinued
Shop for all Wet Dry Vacuums
Dewalt
Wet/Dry Vac, Heavy Duty, 9 Gal, 5 Peak HP, 1-7/8" Hose Dia., 90 cfm (Discontinued)
- Zoro #: G5320539
- Mfr #: DXV09P
Hover or click to zoom Tap to zoom
$113.34
- Promotion Restriction: Not eligible for promotion
- Air Flow: 90 cfm
- Filter Type: Disposable
This Product is Discontinued
Dewalt #DXV09P Specifications
- Zoro #: G5320539
- Mfr #: DXV09P
- Promotion Restriction: Not eligible for promotion
- Air Flow: 90 cfm
- Filter Type: Disposable
- Hose Dia.: 1-7/8"
- Hose Length: 7 ft.
- Peak HP: 5 HP
- Vacuum Capacity: 9 gal.
- Net Weight: 23 lb.
- Includes: 1-7/8 in. x 7 ft. Hose; 2 Extension Wands; Washable/Reusable Cartridge Filter; Crevice Nozzle; Floor Nozzle; Utility Nozzle; Disposable Filter Bag; Accessory Storage Bag - Attaches to the vac
- Item: Wet/Dry Vac, Heavy Duty,9 Gal, 5 Peak HP
- Country of Origin (subject to change): China
Description
Wet/Dry Vacuum,Heavy Duty,9gal,5 Peak HP