Dewalt

Wet/Dry Vacuum, 10 gal., 5 HP, SS, 1-7/8" Hose Dia., Disposable 90 cfm (Discontinued)

Dewalt Wet/Dry Vacuum, 10 gal., 5 HP, SS,  1-7/8" Hose Dia.,  Disposable 90 cfm DXV10S
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Air Flow: 90 cfm
  • Filter Type: Disposable
  • Hose Dia.: 1-7/8"
  • Hose Length: 7 ft.
  • Peak HP: 5 HP
  • Vacuum Capacity: 10 gal.
  • Net Weight: 22.7 lb.
See full product details
This Product is Discontinued

Dewalt #DXV10S Specifications

  • Promotion Restriction: Not eligible for promotion
  • Air Flow: 90 cfm
  • Filter Type: Disposable
  • Hose Dia.: 1-7/8"
  • Hose Length: 7 ft.
  • Peak HP: 5 HP
  • Vacuum Capacity: 10 gal.
  • Net Weight: 22.7 lb.
  • Item: Wet/Dry Vacuum,10 gal.,5 HP,SS
  • Includes: 1-7/8 in. x 7 ft. Hose; 2 Extension Wands; Washable/Reusable Cartridge Filter; Crevice Nozzle; Floor Nozzle; Utility Nozzle; Disposable Filter Bag; Mesh Accessory Storage Bag
  • Country of Origin (subject to change): Unknown

Description

DeWalt 10 Gallon Wet/Dry Vac, 5 HP, Stainless Steel. The DeWalt DXV10S 10 Gallon, 5 Peak HP wet/dry vac, with a powerful heavy duty motor for industry leading performance, provides maximum suction power for heavy duty pickup. It features a fine-dust cartridge filter for small, dry debris and wet materials, strong handle for easy carrying, large on/off switch with water-resistant design for safe and quick access, convenient, built-in 10’ power cord and accessory bag to get all your accessories/tools organized. Swiveling casters provide ease of movement in any direction while a built-in tank drain makes draining easy. Feature: •5 Peak HP motor •9 Gallon stainless steel container •Airflow: 90 CFM •Built-in tank drain makes draining easy •Swiveling four casters provide ease of movement •High performance cartridge filter for wet or dry pick up •10' power cord with cord wrap •Accessory storage to get all tools organized •Accessories include: Accessories Included: 1-7/8"x7' hose, two extension wands, cartridge filter, dust bag, floor nozzle, utility nozzle, crevice nozzle

Reviews of Dewalt #DXV10S

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.