Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wet/Dry Vacuum, 10 gal., 5.5 HP, Poly, 1-7/8" Hose Dia., Disposable

  • Zoro #: G6025210
  • Mfr #: DXV10P
$131.79
  • Promotion Restriction: Not eligible for promotion
  • Peak HP: 5-1/2 HP
  • Includes: 1-7/8 in. x 7 ft. Hose; 2 Extension Wands; Washable/Reusable Cartridge Filter; Crevice Nozzle; Floor Nozzle; Utility Nozzle; Disposable Filter Bag; Mesh Accessory Storage Bag
See full product details
This item ships free.

Dewalt #DXV10P Specifications

  • Zoro #: G6025210
  • Mfr #: DXV10P
Promotion Restriction: Not eligible for promotion Peak HP: 5-1/2 HP
Includes: 1-7/8 in. x 7 ft. Hose; 2 Extension Wands; Washable/Reusable Cartridge Filter; Crevice Nozzle; Floor Nozzle; Utility Nozzle; Disposable Filter Bag; Mesh Accessory Storage Bag Hose Length: 7 ft.
Hose Dia.: 1-7/8" Net Weight: 22.7 lb.
Item: Wet/Dry Vacuum,10 gal.,5.5 HP,Poly Air Flow: 90 cfm
Filter Type: Disposable Vacuum Capacity: 10 gal.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wet/Dry Vacuum,10 gal.,5.5 HP,Poly

Reviews of Dewalt #DXV10P