Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wet/Dry Vacuum, 12 gal., 5.5 HP, Poly, 1-7/8" Hose Dia., Disposable

  • Zoro #: G6025201
  • Mfr #: DXV12P
$121.61
  • Promotion Restriction: Not eligible for promotion
  • Air Flow: 105 cfm
  • Vacuum Capacity: 12 gal.
See full product details
This item ships free.

Dewalt #DXV12P Specifications

  • Zoro #: G6025201
  • Mfr #: DXV12P
Promotion Restriction: Not eligible for promotion Air Flow: 105 cfm
Vacuum Capacity: 12 gal. Peak HP: 5-1/2 HP
Item: Wet/Dry Vacuum,12 gal.,5.5 HP,Poly Includes: 1-7/8 in. x 7 ft. Hose; 2 Extension Wands; Washable/Reusable Cartridge Filter; Crevice Nozzle; Floor Nozzle; Utility Nozzle; Disposable Filter Bag; Mesh Accessory Storage Bag
Net Weight: 28 lb. Hose Dia.: 1-7/8"
Filter Type: Disposable Hose Length: 7 ft.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

DeWalt 12 Gallon Wet/Dry Vac 5.5 HP, Poly. The DeWalt 12 Gallon, 5.5 Peak HP wet/dry vac, with a powerful heavy duty motor for industry leading perfomance, provides maximum suction power for heavy duty pickup. It features a fine-dust cartridge filter for small, dry debris and wet materials, strong handle for easy carrying, large on/off switch with water-resistant design for safe and quick access, convenient, built-in 10’ power cord and accessory bag to get all your accessories/tools organized. Swiveling casters provide ease of movement in any direction while a built-in tank drain makes draining easy. Feature: •5.5 Peak HP motor •12 Gallon poly container •Airflow: 105 CFM •Built-in tank drain makes draining easy •Swiveling four casters provide ease of movement •High performance cartridge filter for wet or dry pick up •10' power cord with cord wrap •Accessory storage to get all tools organized •Accessories include: Accessories Included: 2-1/2" hose, two extension wands, cartridge filter, dust bag, floor nozzle, utility nozzle, crevice nozzle

Reviews of Dewalt #DXV12P