Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wet/Dry Vacuum, 16 gal., 6.5 HP, Poly, 2-1/2" Hose Dia., Disposable

  • Zoro #: G6025299
  • Mfr #: DXV16PA
$193.42
  • Promotion Restriction: Not eligible for promotion
  • Vacuum Capacity: 16 gal.
  • Net Weight: 42 lb.
See full product details
This item ships free.

Dewalt #DXV16PA Specifications

  • Zoro #: G6025299
  • Mfr #: DXV16PA
Promotion Restriction: Not eligible for promotion Vacuum Capacity: 16 gal.
Net Weight: 42 lb. Hose Length: 7 ft.
Air Flow: 116 cfm Peak HP: 6-1/2 HP
Item: Wet/Dry Vacuum,16 gal.,6.5 HP,Poly Filter Type: Disposable
Hose Dia.: 2-1/2" Includes: 2-1/2 in. x 7 ft. Hose; 2 Extension Wands; Washable/Reusable Cartridge Filter; Crevice Nozzle; Floor Nozzle; Utility Nozzle; Disposable Filter Bag; Mesh Accessory Storage Bag; Hose Adapter; Car Nozzle; Silencing Muffler
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wet/Dry Vacuum,16 gal.,6.5 HP,Poly

Reviews of Dewalt #DXV16PA