Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wet/Dry Vacuum, 4 gal., 5 HP, Poly, 1-7/8" Hose Dia., Cartridge Filter

  • Zoro #: G6025177
  • Mfr #: DXV04T
$110.76
  • Promotion Restriction: Not eligible for promotion
  • Vacuum Capacity: 4 gal.
  • Hose Dia.: 1-7/8"
See full product details
This item ships free.

Dewalt #DXV04T Specifications

  • Zoro #: G6025177
  • Mfr #: DXV04T
Promotion Restriction: Not eligible for promotion Vacuum Capacity: 4 gal.
Hose Dia.: 1-7/8" Hose Length: 2 to 7 ft.
Net Weight: 13.23 lb. Item: Wet/Dry Vacuum,4 gal.,5 HP,Poly
Peak HP: 5 HP Includes: 1-7/8" x 7 ft. Ultra Flexible Hose; 2- Extension Wands, Washable and Reusable Cartridge Filter, Floor Nozzle, Utility Nozzle and Round Brush
Air Flow: 90 cfm Filter Type: Cartridge Filter
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wet/Dry Vacuum,4 gal.,5 HP,Poly

Reviews of Dewalt #DXV04T