Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Biodegradable Staple, 4 In, PK1000

  • Zoro #: G2509446
  • Mfr #: BIO-DSTAKE4

$188.99 ($0.19/unit)

  • Color: Green
  • Item: Biodegradable Turf Staples
  • Size: 4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Dewitt #BIO-DSTAKE4 Specifications

  • Zoro #: G2509446
  • Mfr #: BIO-DSTAKE4
Color: Green Item: Biodegradable Turf Staples
Size: 4" Material: PHA Plastic
For Use With: Fabrics Country of Origin (subject to change): United States

Description

Take a look at the features for Dewitt Biodegradable Turf Staples. Material: PHA Plastic, Color: Green, For Use With: Fabrics.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Dewitt #BIO-DSTAKE4