Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Erosion Control Blanket, 8 x 112.5 ft.

  • Zoro #: G8520802
  • Mfr #: AEC-SEGRN8

$112.21

Details
  • Material: Excelsior
  • Item: Erosion Control Blanket
  • Application: Erosion Control
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dewitt #AEC-SEGRN8 Specifications

  • Zoro #: G8520802
  • Mfr #: AEC-SEGRN8
Material: Excelsior Item: Erosion Control Blanket
Application: Erosion Control Roll Size: 8 ft. x 112.5 ft.
Fabric Weight: 65.6 lb. Country of Origin (subject to change): United States

Description

Our tree squares, part of our landscape fabric and fertilizers collection, help increase survivability and improve growth in random tree and shrub plantings. They conserve moisture and stop weed growth without chemicals and eliminate the need for mulch or rock cover. Here is some additional information about Dewitt Erosion Control Blanket. Material: Excelsior.

Reviews of Dewitt #AEC-SEGRN8